Safety Switch, Neutral Assembly, 60-100A, 240/600VAC

Item #: 54889

Cat #: SN0610

UPC: 785901751366

Sign In or Register to view pricing and more.
Safety Switch, Neutral Assembly, 60 - 100 Amp, 240/600 Volt AC

Overview

Safety Switch, Neutral Assembly, 60 - 100 Amp, 240/600 Volt AC
Schneider Electric's Square D heavy duty safety switch is designed to be tough, reliable and provide exceptional performance in the most grueling conditions. All heavy duty safety switches feature a quick-make, quick-break operating mechanism, a dual cover interlock, and a color coded indicator handle. They also come with many field installable or factory installed accessories. The design life of a F-Series switch is a minimum of three times the NEMA requirement. This solid neutral assembly is insulated and ground able. It has one terminal in and one terminal out, with two additional grounding terminals. Each main terminal accepts 14 AWG to 1/0 AWG, and the ground terminal accepts 14 AWG to 6 AWG. This accessory complies with UL and CSA standards.
Also known as: 785901751366, SN0610

Specifications

Mounting: Device
Type: Neutral Assembly
Standards: California Proposition 65
Amps Range: 60 - 100
Mounting: Device
Standards: California Proposition 65
Type: Neutral Assembly
Amps Range: 60 - 100

Customer Reviews

No reviews for this product
(0)