This product may not be available in all locations.
3
more
![Thermal Overload Relay, TeSys Deca, 4 - 6A, Class 10A Thermal Overload Relay, TeSys Deca, 4 - 6A, Class 10A](https://rexel-cdn.com/products/pdocreflrd10imagepfiletyperendition4000png.jpg?i=88EB91CE-6024-4609-933B-EBDC481C9EB7&f=420)
Thermal Overload Relay, TeSys Deca, 4 - 6A, Class 10A
Item #: 54885
Cat #: LRD10
UPC: 785901213239
Sign In or Register to view pricing and more.
Documents & Guides
Thermal Overload Relay, TeSys Deca, 4 - 6 Amp, Class 10A
Overview
Thermal Overload Relay, TeSys Deca, 4 - 6 Amp, Class 10A
TeSys LRD overload relays are designed to be used with TeSys D contactors to make a motor starter. This overload relay can be used with 9 amp through 38 amp TeSys D contactors. These differential thermal overload relays detect over currents in the lines to the motor. When an overcurrent is detected the overload relay working with the contactor will disconnect the power to the motor. This will minimize the damage to the motor windings. This overload relay has an adjustable trip current rating of 4 to 6 amperes. This trip current rating is calibrated per Class 10A. Multi standards certified (IEC, UL, CSA, CCC, EAC, ATEX, Marine), Green Premium compliant (RoHs/Reach).
Also known as: 785901213239, LRD10
Specifications
Phase: | 3 |
Poles: | 3 |
Class: | 10 |
Type: | Thermal, IEC, Overload Relay |
Mounting: | Contactor |
Width: | 45 mm |
Volts AC: | 600 |
Standards: | California Proposition 65 |
Interrupt Rating DC: | 65 kA |
Amps Range: | 4 - 6 |
Phase: | 3 |
Class: | 10 |
Mounting: | Contactor |
Volts AC: | 600 |
Interrupt Rating DC: | 65 kA |
Poles: | 3 |
Type: | Thermal, IEC, Overload Relay |
Width: | 45 mm |
Standards: | California Proposition 65 |
Amps Range: | 4 - 6 |
Customer Reviews
No reviews for this product
(0)