N Series FG Enclosure, 4X, 30x24x10

Item #: 548836

Cat #: N302412HWT

UPC: 785928220807

Sign In or Register to view pricing and more.
Documents & Guides
N Series Enclosure, NEMA 4X, Stainless Steel Hinged, Latched Down Cover, Size/Dims: 30" x 24" x 12", Material/Finish: Fiberglass/Gray

Overview

N Series Enclosure, NEMA 4X, Stainless Steel Hinged, Latched Down Cover, Size/Dims: 30" x 24" x 12", Material/Finish: Fiberglass/Gray
The Wall Mount Series was designed for use in larger space control systems and machine tool control panels. They are well suited for both indoor and outdoor environments.
Also known as: 785928220807, N302412HWT

Specifications

Depth: 10 in
Width: 24 in
Height: 30 in
Color: Gray
Material: Fiberglass
Size: 30 x 24 x 10 in
IP/NEMA Rating: NEMA 4X
Depth: 10 in
Height: 30 in
Material: Fiberglass
IP/NEMA Rating: NEMA 4X
Width: 24 in
Color: Gray
Size: 30 x 24 x 10 in

Customer Reviews

No reviews for this product
(0)