Transformer, 660kVA, Dry Type, Drive Isolation, 460 Delta - 460Y/266VAC

Item #: 548826

Cat #: DM660JJ

UPC: 803423004736

Transformer, 660 kVA, Dry Type, Drive Isolation, 460 Delta Primary - 460Y/266 Volt AC Secondary, 3-Phase, Aluminum Wound
Sign In or Register to view pricing and more.

No associated products found.

Overview

Transformer, 660 kVA, Dry Type, Drive Isolation, 460 Delta Primary - 460Y/266 Volt AC Secondary, 3-Phase, Aluminum Wound
Also known as: 803423004736, DM660JJ

Specifications

Phase: 3
Type: Dry Type Transformer
Volt Amps: 660kVA
Secondary Voltage: 266/460Y
Primary Voltage: 460 Delta
Phase: 3
Volt Amps: 660kVA
Primary Voltage: 460 Delta
Type: Dry Type Transformer
Secondary Voltage: 266/460Y

Customer Reviews

No reviews for this product
(0)