Has Been Replaced By Eaton DS7-340SX041N0-N

Item #: 548825

Cat #: DS6-34DSX041N0-N

UPC: 786685313641

Sign In or Register to view pricing and more.
DS6 Series Soft Start Controller. 40 Amp. Motor Voltage: 200V - 460V AC. Control Voltage: 24V DC. Requires: Power Supply and Overload Protection and Panel Mounting Adapter for Overload. Has Been Replaced By Eaton DS7-340SX041N0-N

Overview

DS6 Series Soft Start Controller. 40 Amp. Motor Voltage: 200V - 460V AC. Control Voltage: 24V DC. Requires: Power Supply and Overload Protection and Panel Mounting Adapter for Overload. Has Been Replaced By Eaton DS7-340SX041N0-N
Also known as: 786685313641, DS6-34DSX041N0-N

Specifications

Phase: 3
Volts DC Control: 24
Type: Soft Starter
Amps: 40
Phase: 3
Type: Soft Starter
Volts DC Control: 24
Amps: 40

Customer Reviews

No reviews for this product
(0)