This product may not be available in all locations.
Operator Interface, 3.5", Compact, Grayscale, Keypad, DC power
Item #: 548823
Cat #: 2711PC-K4M20D8
UPC: 884951344853
Sign In or Register to view pricing and more.
Documents & Guides
Operator Interface, PanelView Plus 6, Compact, 3.5 Inch, Grayscale, Keypad, DC Power
Overview
Operator Interface, PanelView Plus 6, Compact, 3.5 Inch, Grayscale, Keypad, DC Power
Also known as: 884951344853, 2711PC-K4M20D8
Specifications
Mounting: | Panel |
Volts DC: | 24 |
Size: | 3.5 in |
Color: | Gray |
Type: | Operator Interface |
Mounting: | Panel |
Size: | 3.5 in |
Type: | Operator Interface |
Volts DC: | 24 |
Color: | Gray |
Customer Reviews
No reviews for this product
(0)