LED Downlight

Item #: 548710

Cat #: CR6-800L-27K-12-E26

UPC: 810048021901

Sign In or Register to view pricing and more.
Documents & Guides
LED Module, 6", 120V, 12W, 800 Lumens, 2700K, E26, White, Dimmable

Overview

LED Module, 6", 120V, 12W, 800 Lumens, 2700K, E26, White, Dimmable
The CR6 LED downlight delivers up to 800 lumens of exceptional 90+ CRI light while achieving up to 67 lumens per watt. This breakthrough performance is achieved by combining the high efficacy and highquality light of Cree TrueWhite Technology. The CR6 is available in warm and cool color temperatures, and has a variety of trim options. It easily installs into most standard six-inch recessed IC or non-IC housings. Applications: New construction or upgrade for residential and commercial lighting
Also known as: 810048021901, CR6-800L-27K-12-E26

Specifications

Base: Medium Screw (E26)
Wattage: 12
Volts AC: 120
Color: White
Diameter: 6 in
Color Temperature: 2700 (Warm White)
Light Technology: LED
Dimmable: Yes
Base: Medium Screw (E26)
Volts AC: 120
Diameter: 6 in
Light Technology: LED
Wattage: 12
Color: White
Color Temperature: 2700 (Warm White)
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)