This product may not be available in all locations.
3
more
Ground/Lug Kit, Safety Switch, Heavy Duty, Equipment Grounding Kit, F5-F6, 600VAC, 60A
Item #:
54871
Cat #:
GTK0610
UPC:
785901751380
Sign In or Register to view pricing and more.
Documents & Guides
Ground/Lug Kit, Safety Switch, Heavy Duty, Equipment Grounding Kit, F5 - F6, 600 Volt AC, 60 Amp
Overview
Ground/Lug Kit, Safety Switch, Heavy Duty, Equipment Grounding Kit, F5 - F6, 600 Volt AC, 60 Amp
The Square D™ by Schneider Electric brand Heavy Duty Safety Switch is designed to be tough, reliable and provide exceptional performance in the most grueling conditions. F Series safety switches provide significantly higher levels of mechanical endurance than NEMA KS-1 or UL98 standards require. All heavy duty safety switches feature a quick-make, quick-break operating mechanism, a dual cover interlock and a color-coded indicator handle. This Square D heavy duty safety switch grounding bar comes in 30A and 60A. This grounding bar accepts AWG gauges of AWG 12 (CU), AWG 10 (AL), and AWG 4 (AL/CU). This product comes with an 18 month warranty. This heavy duty safety switch grounding bar by Square D has a rated current of 60A and 100A and is rated ofr an AWG gauge of AWG 2, copper or aluminium.
Also known as: 785901751380, GTK0610
Specifications
Mounting: | Device |
Standards: | California Proposition 65 |
Allowable Gauge Range: | 12 - 2/0 |
Mounting: | Device |
Allowable Gauge Range: | 12 - 2/0 |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)