Auxiliary contact block, TeSys Deca, 1NO, front mounting, screw clamp terminals

Item #: 54866

Cat #: LADN10

UPC: 785901213628

Sign In or Register to view pricing and more.
Auxiliary contact block, TeSys Deca, 1NO, front mounting, screw clamp terminals

Overview

Auxiliary contact block, TeSys Deca, 1NO, front mounting, screw clamp terminals
LADN10 is a Schneider Electric add-on auxiliary contact block for TeSys D and TeSys F contactors. Front mounting block, it provides 1NO instantaneous contact rated up to 10A 690V AC. LADN10 is a Schneider Electric add-on auxiliary contact block for TeSys D and TeSys F contactors. It provides 1NO instantaneous contact rated up to 10A 690V AC. Easy to mount on front by clip-on, it procures high reliability and durability. Available worldwide, it is multi-standards certified (IEC, UL, CSA, CCC, EAC, Marine) and Green Premium compliant (RoHs/Reach). Add-on block with 1NO auxiliary contact, with instantaneous operation. High electrical durability , several millions of operating cycles in AC-14/AC-15/DC-13 according conditions. Mounting by clip-on on front of all TeSys D and TeSys F contactors.
Also known as: 785901213628, LADN10

Specifications

Type: Auxiliary Contact Block
IP/NEMA Rating: IP2X
Type: Auxiliary Contact Block
IP/NEMA Rating: IP2X

Customer Reviews

No reviews for this product
(0)