4' 22W T8 LED Lamp, 50K

Item #: 548626

Cat #: LED22T8L48/F/1X1HO/850/UNV

UPC: 046135714399

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
SYL LED22T8L48/F/1X1HO/850/UNV ULTRA LED T8 HO RETROFIT KIT, 4FT 5000K, EACH SKU INCLUDES 1 LAMP AND 1 DRIVER.

Overview

SYL LED22T8L48/F/1X1HO/850/UNV ULTRA LED T8 HO RETROFIT KIT, 4FT 5000K, EACH SKU INCLUDES 1 LAMP AND 1 DRIVER.
Also known as: 046135714399, LED22T8L48/F/1X1HO/850/UNV

Specifications

Color Temperature: 5000 (Bright White)
Color Rendering Index (CRI): 88
Length: 4 ft, 48 in
Lumens: 2300
Wattage: 22
Light Technology: LED
Dimmable: No
Base: Medium Bi-Pin (G13)
Color Temperature: 5000 (Bright White)
Length: 4 ft, 48 in
Wattage: 22
Dimmable: No
Color Rendering Index (CRI): 88
Lumens: 2300
Light Technology: LED
Base: Medium Bi-Pin (G13)

Customer Reviews

No reviews for this product
(0)