Compression Lug, Copper, 2-Hole, 1/2", Standard Barrel, 4/0 AWG

Item #: 54858

Cat #: YGA282N

UPC: 781810220320

Sign In or Register to view pricing and more.
Documents & Guides
Compression Lug, Copper, 2-Hole, 1/2", Standard Barrel, 4/0 AWG

Overview

Compression Lug, Copper, 2-Hole, 1/2", Standard Barrel, 4/0 AWG
All of the BURNDY compression products are designed for reliable and controllable electrical connections. All connectors are made from high conductivity electrolytic copper and operate at cooler temperatures than the conductor on which they are installed. The connectors are normally tin-plated, lead-plated, or plated with a proprietary BURNDY® brite finish to provide the industry standard in long-lasting corrosion resistance.
Also known as: 781810220320, YGA282N

Specifications

Material: Copper
Volts AC: 600
Mounting: 2-Hole
Standards: California Proposition 65
Allowable Gauge Range: 4/0
Stud Size: 1/2 in
Material: Copper
Mounting: 2-Hole
Allowable Gauge Range: 4/0
Volts AC: 600
Standards: California Proposition 65
Stud Size: 1/2 in

Customer Reviews

No reviews for this product
(0)