3 LT MR16 Square Track Head Kit, Black

Item #: 548562

Cat #: TK346

UPC: 045923433467

Sign In or Register to view pricing and more.
Documents & Guides
3 Light - MR16 - Square Track Kit - 4 foot Track - Line Voltage - Black

Overview

3 Light - MR16 - Square Track Kit - 4 foot Track - Line Voltage - Black
Satco's TK346 50-watt GU10 square line Voltage track light is the ideal lighting solution for task lighting. The adjustable track heads swivel, turn and slide for maximum versatility, allowing you to highlight exactly where illumination is needed. Suitable applications include kitchens, dens, game rooms, and living rooms. Wherever you need additional lighting, the choice is yours.
Also known as: 045923433467, TK346

Specifications

Volts AC: 120
Color: Black
Material: Glass, Metal
Wattage: 50
Standards: California Proposition 65
Light Technology: Halogen
Base: 2-Pin (GU10)
Volts AC: 120
Material: Glass, Metal
Standards: California Proposition 65
Base: 2-Pin (GU10)
Color: Black
Wattage: 50
Light Technology: Halogen

Customer Reviews

No reviews for this product
(0)