Wall Mount Enclosure, NEMA 3R, 18 x 18 x 4"

Item #: 548536

Cat #: RSC181804NK

UPC: 786725865222

Sign In or Register to view pricing and more.
Documents & Guides
Wall Mount Enclosure, NEMA 3R, 18 x 18 x 4 Inch, Carbon Steel/Gray Finish, No Knockouts

Overview

Wall Mount Enclosure, NEMA 3R, 18 x 18 x 4 Inch, Carbon Steel/Gray Finish, No Knockouts
Designed for use as wiring boxes and junction boxes. Provides protection in outdoor applications against rain, sleet, and snow or indoors against dripping water.
Also known as: 786725865222, RSC181804NK

Specifications

Depth: 4 in
Height: 18 in
Width: 18 in
Material: Carbon Steel
Standards: California Proposition 65
IP/NEMA Rating: NEMA 3R
Depth: 4 in
Width: 18 in
Standards: California Proposition 65
Height: 18 in
Material: Carbon Steel
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)