Safety Switch, Receptacle, Class R, Fuse Kit, 30A, 240/600VAC, 3P

Item #: 54853

Cat #: RFK06

UPC: 785901751328

Sign In or Register to view pricing and more.
Safety Switch, Receptacle, Class R, Fuse Kit, 30 Amp, 240/600 Volt AC, 3-Pole

Overview

Safety Switch, Receptacle, Class R, Fuse Kit, 30 Amp, 240/600 Volt AC, 3-Pole
Also known as: 785901751328, RFK06

Specifications

Poles: 3
Mounting: Device
Amps: 30
Class: R
Volts AC: 240, 600
Standards: California Proposition 65
Poles: 3
Amps: 30
Volts AC: 240, 600
Mounting: Device
Class: R
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)