Auxiliary contact block, TeSys Deca, 2NC, front mounting, screw clamp terminals

Item #: 54850

Cat #: LADN02

UPC: 785901213642

Auxiliary contact block, TeSys Deca, 2NC, front mounting, screw clamp terminals
Sign In or Register to view pricing and more.

No associated products found.

Overview

Auxiliary contact block, TeSys Deca, 2NC, front mounting, screw clamp terminals
LADN02 is a Schneider Electric add-on auxiliary contact block for TeSys D and TeSys F contactors. Front mounting block, it provides 2NC instantaneous contacts rated up to 10A 690V AC. It can be used in safety applications. LADN02 is a Schneider Electric add-on auxiliary contact block for TeSys D and TeSys F contactors. It provides 2NC instantaneous contacts rated up to 10A 690V AC. It can be used in safety applications thanks to its NC certified mirror contacts. Easy to mount on front by clip-on, it procures high reliability and durability. Available worldwide, it is multi-standards certified (IEC, UL, CSA, CCC, EAC, Marine) and Green Premium compliant (RoHs/Reach). Add-on block with 2NC mechanically linked auxiliary contacts, with instantaneous operation. Suitable to be included in the control of safety systems thanks to its NC certified mirror contacts. High electrical durability , several millions of operating cycles in AC-14/AC-15/DC-13 according conditions. Mounting by clip-on on front of all TeSys D and TeSys F contactors.
Also known as: 785901213642, LADN02

Specifications

Type: NC, Auxiliary Contact
Poles: 2
Amps: 10
Mounting: Right, Front
Volts AC: 600
Type: NC, Auxiliary Contact
Amps: 10
Volts AC: 600
Poles: 2
Mounting: Right, Front

Customer Reviews

No reviews for this product
(0)