MINIATURE CIRCUIT BREAKER 240V 20A

Item #: 548449

Cat #: QH320

UPC: 785901205524

Sign In or Register to view pricing and more.
Square D,MINIATURE CIRCUIT BREAKER 240V 20A,20A,240 Vac,3P,65kA,Calibrated for use at 40 degrees C. See Data Bulletin 0100DB0101 for re-rating information.,Fiberglass filled thermoset molding material.,HACR rated,Miniature Circuit Breaker,Pressure Plate #14 to #8 AWG(Al/Cu),QO,QO loadcenter, NQ, NQO, NQOD, OEM mounting bases, and Speed-D« switchboard,Standard Plug-On,Thermal Magnetic Breaker,UL Listed - CSA Certified

Overview

Square D,MINIATURE CIRCUIT BREAKER 240V 20A,20A,240 Vac,3P,65kA,Calibrated for use at 40 degrees C. See Data Bulletin 0100DB0101 for re-rating information.,Fiberglass filled thermoset molding material.,HACR rated,Miniature Circuit Breaker,Pressure Plate #14 to #8 AWG(Al/Cu),QO,QO loadcenter, NQ, NQO, NQOD, OEM mounting bases, and Speed-D« switchboard,Standard Plug-On,Thermal Magnetic Breaker,UL Listed - CSA Certified
Mini CB, QO, 20 A, 3P, 120/240 V, 65 kA, Plug in
Also known as: 785901205524, QH320

Specifications

Standards: California Proposition 65
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)