Easy Swap Adaptor Plenums for AC, 58x23x1.5

Item #: 548441

Cat #: PLHC52G57

UPC: 783510263010

Sign In or Register to view pricing and more.
Documents & Guides
Easy Swap Adaptor Plenums for Air Conditioners, Dimensions: 57.6" x 22.97" x 1.50"

Overview

Easy Swap Adaptor Plenums for Air Conditioners, Dimensions: 57.6" x 22.97" x 1.50"
Also known as: 783510263010, PLHC52G57

Specifications

Color: Light Gray
Material: Steel
Depth: 1.500 in
Finish: Powder Coated
IP/NEMA Rating: NEMA 12
Width: 22.970 in
Height: 5.180 in
Color: Light Gray
Depth: 1.500 in
IP/NEMA Rating: NEMA 12
Height: 5.180 in
Material: Steel
Finish: Powder Coated
Width: 22.970 in

Customer Reviews

No reviews for this product
(0)