25W A19 Incandescent Lamp, Green

Item #: 548389

Cat #: S6081

UPC: 045923060816

Sign In or Register to view pricing and more.
Documents & Guides
25 Watt A19 Incandescent; Transparent Green; 2000 Average rated hours; Medium Base; 130 Volt

Overview

25 Watt A19 Incandescent; Transparent Green; 2000 Average rated hours; Medium Base; 130 Volt
Also known as: 045923060816, S6081

Specifications

Base: Medium Screw (E26)
Color: Green
Volts AC: 130
Wattage: 25
Shape: A19 (Arbitrary)
Dimmable: Yes
Light Technology: Incandescent
Base: Medium Screw (E26)
Volts AC: 130
Shape: A19 (Arbitrary)
Light Technology: Incandescent
Color: Green
Wattage: 25
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)