
Dual Wattage 120V Wall Heater, SP Stat, White
Item #: 548275
Cat #: W1215-T
UPC: 093319127131
Documents & Guides
W Wall Heater, 120V, 1000-500W, w/Stat, White
Sign In or Register to view pricing and more.
nVent Hoffman
APLKJIC6SS Padlock Kit for Junction Boxes, 1.28 x 1.00 x 0.69", Stainless Steel
Item #: 13426
Register or Sign In to view pricing
Sign In or Register to view pricing and more.
nVent Hoffman
A16P14 Panel For Junction Box, 16" x 14", Steel/White Powder Coat Finish
Item #: 35925
Register or Sign In to view pricing
Sign In or Register to view pricing and more.
Overview
W Wall Heater, 120V, 1000-500W, w/Stat, White
The W Heater was designed to be the highest quality economy heater on the market. It is commonly used in apartment construction or as supplemental heat in single family homes. By combining an efficient impeller style fan with a NiChrome heating element, the W heater delivers instant heat in even the draftiest locations. Factory installed single pole thermostat kit included. A powder-coated, surface mounted wall-can may be purchased separately. Economically Built For Maximum Comfort. NiChrome Open Coil Element For Quick Heat Transfer. Dual Wattage Design. C-Frame Motor. 4-Blade Aluminum Fan. Patented Smart Limit Protection®. Wall can w/ QuickSet™ stud tabs. Proudly made in the USA. 1-year warranty.
Also known as: 093319127131, W1215-T
Specifications
Wattage: | 750, 1500 |
Volts AC: | 120 |
Color: | White |
Mounting: | Wall |
Wattage: | 750, 1500 |
Color: | White |
Volts AC: | 120 |
Mounting: | Wall |
Customer Reviews
No reviews for this product
(0)