LED Exit Sign, Universal, Aluminum/Green

Item #: 548201

Cat #: EUS70G

UPC: 623960072728

Sign In or Register to view pricing and more.
LED Exit Sign, Surface Mount, Aluminum Housing, Universal Face, Green Letters, Self-Powered

Overview

LED Exit Sign, Surface Mount, Aluminum Housing, Universal Face, Green Letters, Self-Powered
The EU Series Edgelit Exit provides an attractive yet easy-to-install universal edge-lit exit sign. The crystal clear lens panel provides excellent light distribution and exit visibility. Long-life, energy-efficient LED lamps reduce energy costs and eliminate routine lamp maintenance. All EUS Series Edgelit Exits are provided with universal mounting capability (ceiling, wall or end), universal exit lens (single and double face), and universal, field-installable chevrons providing the most versatile edge-lit exit in the market today.
Also known as: 623960072728, EUS70G

Specifications

Material: Acrylic, Aluminum
Mounting: Surface
Light Technology: LED
Color: Green/Mirror
Volts AC Range: 120 - 277
Material: Acrylic, Aluminum
Light Technology: LED
Volts AC Range: 120 - 277
Mounting: Surface
Color: Green/Mirror

Customer Reviews

No reviews for this product
(0)