24" x 20" Swing-Out Panel

Item #: 54819

Cat #: CSP2420

UPC: 783510123703

Sign In or Register to view pricing and more.
Documents & Guides
Panel, Swing-Out, 21.78x17.84, Size/Dims: fits 24.00x20.00, Material/Finish: Steel/LtGray.

Overview

Panel, Swing-Out, 21.78x17.84, Size/Dims: fits 24.00x20.00, Material/Finish: Steel/LtGray.
Panel, Swing-Out, 21.78x17.84, Size/Dims: fits 24.00x20.00, Material/Finish: Steel/LtGray.
Also known as: 783510123703, CSP2420

Specifications

Height: 24 in
Color: Gray
Width: 20 in
Material: Steel
Height: 24 in
Width: 20 in
Color: Gray
Material: Steel

Customer Reviews

No reviews for this product
(0)