Transformer, Dry Type,75KVA, 480 Delta; - 240 Delta;/120, 3PH, NEMA 3R

Item #: 547902

Cat #: V48M22T75EE

UPC: 786680029721

Sign In or Register to view pricing and more.
Documents & Guides
Transformer, Dry Type, 75 KVA, 480 Delta; Volt Primary - 240 Delta;/120 Volt Secondary, 3 Phase, NEMA 3R

Overview

Transformer, Dry Type, 75 KVA, 480 Delta; Volt Primary - 240 Delta;/120 Volt Secondary, 3 Phase, NEMA 3R
Eaton General purpose ventilated transformer Catalog#:V48M22T75EE General-Purpose Transformer, Dry Type Distribution, DT-3, Three-phase, PV: 480V, Taps: 2 at +2.5% FCAN, 4 at -2.5% FCBN, SV: 240 delta/120 midtap
Also known as: 786680029721, V48M22T75EE, teck cable

Specifications

Phase: 3
Type: Dry Type Transformer
Volt Amps: 75kVA
Secondary Voltage: 120/240 Delta
Primary Voltage: 480 Delta
Phase: 3
Volt Amps: 75kVA
Primary Voltage: 480 Delta
Type: Dry Type Transformer
Secondary Voltage: 120/240 Delta

Customer Reviews

No reviews for this product
(0)