2' x 4' Recessed Relight

Item #: 547832

Cat #: 2RT8RT232BILP

UPC: 745976440565

Sign In or Register to view pricing and more.
Documents & Guides
Recessed Relight, 2' x 4', (x2) 32W T8 Lamps, Multivolt, Instant Start High Efficiency Ballast, For Parabolic or Lensed Troffers

Overview

Recessed Relight, 2' x 4', (x2) 32W T8 Lamps, Multivolt, Instant Start High Efficiency Ballast, For Parabolic or Lensed Troffers
Also known as: 745976440565, 2RT8RT232BILP, bi level troffer

Specifications

Type: 2-Lamp, Troffer
Wattage: 32
Volts AC: 120, 277
Length: 4 ft, 48 in
Color: White
Material: Steel
Light Technology: Fluorescent
Type: 2-Lamp, Troffer
Volts AC: 120, 277
Color: White
Light Technology: Fluorescent
Wattage: 32
Length: 4 ft, 48 in
Material: Steel

Customer Reviews

No reviews for this product
(0)