Conduit Body, Type: TB, 3/4", Form 8, Stainless Steel

Item #: 547827

Cat #: S60700TB00

UPC: 847656001117

Sign In or Register to view pricing and more.
Documents & Guides
Conduit Body, Type: TB, FM8, Size: 3/4", Material: Stainless Steel. Includes: Cover & Gasket.

Overview

Conduit Body, Type: TB, FM8, Size: 3/4", Material: Stainless Steel. Includes: Cover & Gasket.
Condulet manufactured in type 316 stainless steel to meet any stringent sanitary condition. Polished with standard "brite" finish to increase corrosion resistance and aesthetic appearance. Designed for use with stainless threaded conduit. Solid stainless construction permits easy installation using ordinary hand tools. The flat back design allows extra wiring capacity.
Also known as: 847656001117, S60700TB00, Condulett

Specifications

Diameter: 3/4 in
Material: Stainless Steel
Diameter: 3/4 in
Material: Stainless Steel

Customer Reviews

No reviews for this product
(0)