1" Type 304 Stainless Steel EMT Conduit, 10' Length

Item #: 547823

Cat #: S11010CT00

UPC: 847656002497

Sign In or Register to view pricing and more.
Documents & Guides
1 Inch Type 304 Stainless Steel EMT Conduit, 10 Foot Length

Overview

1 Inch Type 304 Stainless Steel EMT Conduit, 10 Foot Length
Also known as: 847656002497, S11010CT00

Specifications

Diameter: 1 in
Length: 10 ft
Material: 304 Stainless Steel
Diameter: 1 in
Material: 304 Stainless Steel
Length: 10 ft

Customer Reviews

No reviews for this product
(0)