INDUSTRIAL LIGHTING

Item #: 547807

Cat #: IBZ832L

UPC: 745977956850

Sign In or Register to view pricing and more.
Documents & Guides
LIT IBZ832L INDUSTRIAL LIGHTING, INDUSTRIAL HIGH BAYS, FLUORESCENT HIGH BAYS, GENERAL PURPOSE HIGH BAY

Overview

LIT IBZ832L INDUSTRIAL LIGHTING, INDUSTRIAL HIGH BAYS, FLUORESCENT HIGH BAYS, GENERAL PURPOSE HIGH BAY
Also known as: 745977956850, IBZ832L

Specifications

Wattage: 32
Length: 4 ft, 48 in
Color: White
Light Technology: Fluorescent
Type: T8 High Bay
Volts AC Range: 120 - 277
Wattage: 32
Color: White
Type: T8 High Bay
Length: 4 ft, 48 in
Light Technology: Fluorescent
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)