Aluminum Foil Tape, Silver, 2" x 60 yd

Item #: 547738

Cat #: 425-2X60YD-BULK

UPC: 051125853118

Documents & Guides
Aluminum Foil Tape, Silver, 2 inch x 60 Yard, 4.6 mil, 24 Rolls Per Case Bulk
Sign In or Register to view pricing and more.

Overview

Aluminum Foil Tape, Silver, 2 inch x 60 Yard, 4.6 mil, 24 Rolls Per Case Bulk
Also known as: 051125853118, 425-2X60YD-BULK

Specifications

Width: 2 in
Material: Acrylic, Aluminum Foil
Length: 60 yd
Color: Silver
Family / Style: 425 Series
Width: 2 in
Length: 60 yd
Family / Style: 425 Series
Material: Acrylic, Aluminum Foil
Color: Silver

Customer Reviews

No reviews for this product
(0)