Weatherproof Cover, 2-Gang, Universal, Horizontal/Vertical, Aluminum, Bronze

Item #: 547699

Cat #: MX2050Z

UPC: 092326112802

Weatherproof Cover, 2-Gang, (1) Duplex Receptacle, (1) Toggle Switch & (6) Single Receptacle, Vertical Mount, Die Cast, Diameter: 1.25", 1.375", 1.625", 1.6875 or 2.125". Padlockable Option. Bronze.
Sign In or Register to view pricing and more.

No associated products found.

Overview

Weatherproof Cover, 2-Gang, (1) Duplex Receptacle, (1) Toggle Switch & (6) Single Receptacle, Vertical Mount, Die Cast, Diameter: 1.25", 1.375", 1.625", 1.6875 or 2.125". Padlockable Option. Bronze.
The MX2050Z Outdoor Weatherproof cover features Heavy duty die-cast metal construction with premium powder coat, Patented Quick-Fit keyhole mounting system allows installation in under a minute, Patented Universal Fit Adapter System Technology (U-Fast) for 25-in-1 custom device configurations, comes pre-configured for GFCI, & Lockable tab and spring hinge closure. It Includes attached gasket and mounting hardware, and can be Horizontally or vertically mounted
Also known as: 092326112802, MX2050Z

Specifications

Gangs: 2
Mounting: Vertical
Color: Bronze
Standards: California Proposition 65
Finish: Bronze
Gangs: 2
Color: Bronze
Finish: Bronze
Mounting: Vertical
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)