400A HP 22Kaic 4040 Distribution Flush M

Item #: 547690

Cat #: HP404040SHF

UPC: 782116341269

Sign In or Register to view pricing and more.
Documents & Guides
Eaton house panel, 400A, Aluminum, No bypass, NEMA 3R, Underground, 22 kAIC, Lug landings for compression, lugs not included, CSR2200, Semi-flush mounting, C:40, S:1, SP:40, BRH/BWH, Ring, Type BR breakers, 120/240V, 4306

Overview

Eaton house panel, 400A, Aluminum, No bypass, NEMA 3R, Underground, 22 kAIC, Lug landings for compression, lugs not included, CSR2200, Semi-flush mounting, C:40, S:1, SP:40, BRH/BWH, Ring, Type BR breakers, 120/240V, 4306
Eaton's House Panel service entrance devices consist of a meter socket and a distribution section. They offer fast, easy and safe installation. Available in CH and BR styles. In addition to residential installations, a house panel can also be used for an apartment, condominium, clubhouse or common area.
Also known as: 782116341269, HP404040SHF

Specifications

Amps: 400
Volts AC: 120/240
Family / Style: BR
Sockets: 1
Circuits: 40
IP/NEMA Rating: NEMA 3R
Interrupt Rating AC: 22 kA
Amps: 400
Family / Style: BR
Circuits: 40
Interrupt Rating AC: 22 kA
Volts AC: 120/240
Sockets: 1
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)