![Concept Swing-Out Panel, 36x36 Concept Swing-Out Panel, 36x36](https://rexel-cdn.com/products/image.jpg?i=950BB73E-DAC3-4FBD-B2F4-C74625FCC41E&f=420)
Sign In or Register to view pricing and more.
Documents & Guides
Concept Swing-Out Panel, Material: Steel, Fits Enclosure Size: 36" x 36", Panel Size: 33.78" x 33.84"
Overview
Concept Swing-Out Panel, Material: Steel, Fits Enclosure Size: 36" x 36", Panel Size: 33.78" x 33.84"
Panels swing clear from the front of the enclosure to provide access to mounted internal equipment. For CSPB panels, maximum swing is 94 degrees. For CSP panels, maximum panel swing is 106 degrees. Distance from panel surface to door when in the latched position is 1.71 in. (43 mm) for solid doors and 1.45 in. (37 mm) for window doors. Kits include panel, brackets and hardware to mount to the front flange. Panel is painted white. Swing-out panels also can be mounted on front-to-back adjustable rails. CSPB panels require adapter CSPBADB and front-to-back adjustable rails for front-to-back adjustment.
Also known as: 783510125509, CSP3636
Specifications
Material: | Steel |
Material: | Steel |
Customer Reviews
No reviews for this product
(0)