1" SS316 EMT COMPRESSION COUPLING

Item #: 547615

Cat #: S21000CC00

UPC: 847656002435

Sign In or Register to view pricing and more.
Documents & Guides
EMT Stainless Steel 316 Compression Coupling 1" Trade SizeFor EMT

Overview

EMT Stainless Steel 316 Compression Coupling 1" Trade SizeFor EMT
Also known as: 847656002435, S21000CC00

Specifications

Diameter: 1 in
Material: Stainless Steel
Diameter: 1 in
Material: Stainless Steel

Customer Reviews

No reviews for this product
(0)