Operator Interface, 5.7" Grayscale Display, Touch Screen, AC Power

Item #: 547596

Cat #: 2711P-T6M20D8

UPC: 884951344488

Sign In or Register to view pricing and more.
Documents & Guides
Operator Interface, w/o Extended Features, 5.7 Inch Grayscale Touch Screen Display, RS-232/Ethernet Communications, USB Ports, AC Power

Overview

Operator Interface, w/o Extended Features, 5.7 Inch Grayscale Touch Screen Display, RS-232/Ethernet Communications, USB Ports, AC Power
Also known as: 884951344488, 2711P-T6M20D8

Specifications

Volts AC: 120
Color: Gray
Size: 5.7 in
Type: Operator Interface
Volts AC: 120
Size: 5.7 in
Color: Gray
Type: Operator Interface

Customer Reviews

No reviews for this product
(0)