12X12X120 NEM1 NO KO

Item #: 547566

Cat #: 12120NKSCG

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
WG 12120NKSCG 12X12X120 NEM1 NO KO GUTTER

Overview

WG 12120NKSCG 12X12X120 NEM1 NO KO GUTTER
Also known as: 12120NKSCG

Specifications

IP/NEMA Rating: NEMA 1
Color: Gray
Material: Steel
Length: 10 ft
IP/NEMA Rating: NEMA 1
Material: Steel
Color: Gray
Length: 10 ft

Customer Reviews

No reviews for this product
(0)