This product may not be available in all locations.
Sensor, Photoelectric, Transmitted Beam, Verification Array
Item #: 54755
Cat #: 45PVA-1LEB2-F4
UPC: 781180122620
Sign In or Register to view pricing and more.
Documents & Guides
Sensor, Photoelectric, Transmitted Beam, Verification Array, Slim Type Picking , 12 - 264 Volt DC, Infrared LED Light Source, 10 mm Number of Optical Axis, 225 mm Detection Width, 140 mA, Current Consumption
Overview
Sensor, Photoelectric, Transmitted Beam, Verification Array, Slim Type Picking , 12 - 264 Volt DC, Infrared LED Light Source, 10 mm Number of Optical Axis, 225 mm Detection Width, 140 mA, Current Consumption
Also known as: 781180122620, 45PVA-1LEB2-F4
Specifications
Volts DC Range: | 264, 12 |
Type: | Transmitted Beam, Sensor, Photoelectric |
Amps: | 0.225 |
Volts DC Range: | 264, 12 |
Amps: | 0.225 |
Type: | Transmitted Beam, Sensor, Photoelectric |
Customer Reviews
No reviews for this product
(0)