1
more

10' Tripod Step Ladder, Type IA, 300 lbs
Item #: 547536
Cat #: FTP6210
UPC: 051751064735
Documents & Guides
Tripod Step Ladder, Size: 10 ft, Reach Height: 14 ft, Width: 51", Duty Rating: IA, Material: Fiberglass, Load Capacity: 300 lbs
Sign In or Register to view pricing and more.
No associated products found.
Overview
Tripod Step Ladder, Size: 10 ft, Reach Height: 14 ft, Width: 51", Duty Rating: IA, Material: Fiberglass, Load Capacity: 300 lbs
The FTP6210 Tripod 10ft Stepladder features a duty rating of 300lb. The single rear rail allows the tripod ladder to go where other ladders can't making working in tight spaces easy. The convenient spreader handle design improves setup and makes these ladders easy to transport. The front section is fully braced and the molded external rail shields help protect against abrasion and rail damage. The slip-resistant, TRACTION-TRED® steps are double riveted. Back-up plates reinforce all top connectors. Fiberglass rails are non-conductive for working near electricity.
Also known as: 051751064735, FTP6210
Specifications
Weight Capacity: | 300 lbs |
Type: | Ladder, Tripod Stepladder, Tripod |
Width: | 51 in |
Material: | Fiberglass |
Length: | 10 ft |
Weight Capacity: | 300 lbs |
Width: | 51 in |
Length: | 10 ft |
Type: | Ladder, Tripod Stepladder, Tripod |
Material: | Fiberglass |
Customer Reviews
No reviews for this product
(0)