Disconnect Switch, Fusible, NEMA 3R, 400A, 3P, 600VAC, Heavy Duty

Item #: 547470

Cat #: H365RVW

UPC: 785901826316

Disconnect Switch, Fused, NEMA 3R, 400 Amp, 3-Pole, 600 Volt AC/DC, Heavy Duty, with Viewing Window
Sign In or Register to view pricing and more.

No associated products found.

Overview

Disconnect Switch, Fused, NEMA 3R, 400 Amp, 3-Pole, 600 Volt AC/DC, Heavy Duty, with Viewing Window
Also known as: 785901826316, H365RVW

Specifications

Poles: 3
Amps: 400
Volts DC: 600
Mounting: Surface
Volts AC: 600
Standards: California Proposition 65
IP/NEMA Rating: NEMA 3R
Poles: 3
Volts DC: 600
Volts AC: 600
IP/NEMA Rating: NEMA 3R
Amps: 400
Mounting: Surface
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)