1/0 AWG THHN/THWN-2 Stranded Copper, Purple, 2500'
Item #: 547429
Cat #: THHN1/0STRPUR2500RL
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
1/0 AWG THHN/THWN-2 Stranded Copper, Purple, 2500 foot Reel
Overview
1/0 AWG THHN/THWN-2 Stranded Copper, Purple, 2500 foot Reel
THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It’s designed with a specific insulation material, temperature rating, and condition of use for electrical wire and cable. Extremely popular as an inexpensive building wire, THHN wire serves its purpose admirably and can be used for wiring machine tools, control circuits, and certain appliances.
Also known as: THHN1/0STRPUR2500RL
Specifications
Color: | Purple |
Length: | 2500 ft |
Jacket: | PVC |
Material: | Copper |
Gauge: | 1/0 |
Volts AC: | 600 |
Conductors: | 1 |
Stranding: | Stranded |
Package Type: | Reel |
Color: | Purple |
Jacket: | PVC |
Gauge: | 1/0 |
Conductors: | 1 |
Package Type: | Reel |
Length: | 2500 ft |
Material: | Copper |
Volts AC: | 600 |
Stranding: | Stranded |
Customer Reviews
No reviews for this product
(0)