6 AWG THHN/THWN-2 Stranded Copper, Purple, 2500'

Item #: 547426

Cat #: THHN6STRPUR2500RL

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
6 AWG THHN/THWN-2 Stranded Copper, Purple, 2500 ft Reel

Overview

6 AWG THHN/THWN-2 Stranded Copper, Purple, 2500 ft Reel
THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It’s designed with a specific insulation material, temperature rating, and condition of use for electrical wire and cable. Extremely popular as an inexpensive building wire, THHN wire serves its purpose admirably and can be used for wiring machine tools, control circuits, and certain appliances.
Also known as: THHN6STRPUR2500RL

Specifications

Color: Purple
Length: 2500 ft
Jacket: PVC
Material: Copper
Volts AC: 600
Conductors: 1
Gauge: 6
Stranding: Stranded
Package Type: Reel
Color: Purple
Jacket: PVC
Volts AC: 600
Gauge: 6
Package Type: Reel
Length: 2500 ft
Material: Copper
Conductors: 1
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)