This product may not be available in all locations.
Limit Switch Operator, Standard Ball Bearing Roller, Stainless Steel
Item #: 547415
Cat #: E50KL531
UPC: 782113297897
Sign In or Register to view pricing and more.
Documents & Guides
Limit Switch Operator, Roller, Standard Type, 1.50 Inches (38.1 Mm) Long With 0.25 Inches (6.4 Mm) Wide Ball Bearing Roller
Overview
Limit Switch Operator, Roller, Standard Type, 1.50 Inches (38.1 Mm) Long With 0.25 Inches (6.4 Mm) Wide Ball Bearing Roller
Also known as: 782113297897, E50KL531
Specifications
Type: | Limit Switch, Lever |
IP/NEMA Rating: | NEMA 6P, NEMA 1, IP67, NEMA 4X, NEMA 13, NEMA 3, NEMA 3S, NEMA 4, NEMA 6 |
Material: | Stainless Steel |
Length: | 2.220 in |
Type: | Limit Switch, Lever |
Material: | Stainless Steel |
IP/NEMA Rating: | NEMA 6P, NEMA 1, IP67, NEMA 4X, NEMA 13, NEMA 3, NEMA 3S, NEMA 4, NEMA 6 |
Length: | 2.220 in |
Customer Reviews
No reviews for this product
(0)