Disconnect, Non-Fused, 200A, 3P, 200 kAIC, 600VAC, 250-600VDC, Rotary

Item #: 547350

Cat #: RD200-3

UPC: 051712402484

Sign In or Register to view pricing and more.
Documents & Guides
Disconnect, Non-Fused, 200 Amp, 3-Pole, 200 kAIC, 600 Volt AC, 250 - 600 Volt DC, Open, Rotary

Overview

Disconnect, Non-Fused, 200 Amp, 3-Pole, 200 kAIC, 600 Volt AC, 250 - 600 Volt DC, Open, Rotary
Also known as: 051712402484, RD200-3

Specifications

Type: Disconnect Switch, Non-Fused
Amps: 200
Mounting: Panel
Poles: 3
Volts DC: 250, 600
Volts AC: 600
Type: Disconnect Switch, Non-Fused
Mounting: Panel
Volts DC: 250, 600
Amps: 200
Poles: 3
Volts AC: 600

Customer Reviews

No reviews for this product
(0)