Disconnect Switch, 100A, 600VAC, 250/600VDC, UL 98, Non-Fused , 3P

Item #: 547349

Cat #: RD100-3

UPC: 051712402415

Documents & Guides
Disconnect Switch, 100 Amp, 600 Volt AC, 250/600 Volt DC, UL 98, Non-Fused , 3-Pole, Compact
Sign In or Register to view pricing and more.

No associated products found.

Overview

Disconnect Switch, 100 Amp, 600 Volt AC, 250/600 Volt DC, UL 98, Non-Fused , 3-Pole, Compact
Also known as: 051712402415, RD100-3

Specifications

Type: Disconnect Switch, Non-Fused
Poles: 3
Volts DC: 250, 600
Mounting: Base, DIN Rail
Amps: 100
Family / Style: RD
Volts AC: 600
Interrupt Rating DC: 125 kA
Type: Disconnect Switch, Non-Fused
Volts DC: 250, 600
Amps: 100
Volts AC: 600
Poles: 3
Mounting: Base, DIN Rail
Family / Style: RD
Interrupt Rating DC: 125 kA

Customer Reviews

No reviews for this product
(0)