This product may not be available in all locations.
2
more
Disconnect Switch, Mechanism, A1 Handle, 100A, 600VAC, Flange Mount
Item #: 54733
Cat #: 9422ATEF101
UPC: 785901872276
Sign In or Register to view pricing and more.
Documents & Guides
Disconnect Switch, Mechanism, A1 Handle, 100 Amp, 600 Volt AC, Flange Mount
Overview
Disconnect Switch, Mechanism, A1 Handle, 100 Amp, 600 Volt AC, Flange Mount
Also known as: 785901872276, 9422ATEF101
Specifications
Type: | Disconnect Switch, Operating Mechanism |
Poles: | 3 |
Mounting: | Flange |
Amps: | 100 |
Volts AC: | 600 |
Standards: | California Proposition 65 |
Type: | Disconnect Switch, Operating Mechanism |
Mounting: | Flange |
Volts AC: | 600 |
Poles: | 3 |
Amps: | 100 |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)