Locking Plug, 15 Amp, 277 Volt, L7-15P, 2P3W

Item #: 547321

Cat #: 4770-B

UPC: 078477143032

Sign In or Register to view pricing and more.
Documents & Guides
Locking Plug, 15 Amp, 277 Volt, L7-15P, 2P3W, Industrial Grade, Grounding, Black

Overview

Locking Plug, 15 Amp, 277 Volt, L7-15P, 2P3W, Industrial Grade, Grounding, Black
15 Amp, 277 Volt, NEMA L7-15P, 2P, 3W, Locking Plug, Industrial Grade, Grounding, All Black - Black
Also known as: 078477143032, 4770-B

Specifications

Type: Locking Plug
Mounting: Cable
Phase: 1
Color: Black
Amps: 15
NEMA Configuration: WD-6
Type: Locking Plug
Phase: 1
Amps: 15
Mounting: Cable
Color: Black
NEMA Configuration: WD-6

Customer Reviews

No reviews for this product
(0)