Drive, Variable, 525 - 600VAC, 2.2kW, 3HP, 4.2A, Normal & Heavy Duty

Item #: 547312

Cat #: 25B-E4P2N104

UPC: 884951886131

Drive, PowerFlex 525, 525 - 600 Volt AC, 2.2 kW, 3 Horse Power, 4.2 Amp, Normal & Heavy Duty, Frame A, No Filter
Sign In or Register to view pricing and more.

Overview

Drive, PowerFlex 525, 525 - 600 Volt AC, 2.2 kW, 3 Horse Power, 4.2 Amp, Normal & Heavy Duty, Frame A, No Filter
The PowerFlex® 520-Series AC drive delivers an innovative design that is remarkably versatile and can accommodate systems ranging from standalone machines to simple system integration. The PowerFlex 523 drive provides general purpose control for applications ranging up to 30 HP and 22 kW. The PowerFlex 525 drive provides maximum flexibility and performance ranging up to 30 HP and 22 kW. By combining various motor control options, communications, energy savings, and standard safety features in a cost-effective drive, the PowerFlex 520-Series drive is suitable for a wide array of applications. Maximize your system performance and productivity by taking advantage of the following key features offered in a PowerFlex 520-Series drive.
Also known as: 884951886131, 25B-E4P2N104

Specifications

Phase: 3
Horsepower: 3
Type: Variable Frequency Drive
IP/NEMA Rating: IP20
Amps: 4.200
Wattage: 2.200 kW
Phase: 3
Type: Variable Frequency Drive
Amps: 4.200
Horsepower: 3
IP/NEMA Rating: IP20
Wattage: 2.200 kW

Customer Reviews

No reviews for this product
(0)