Contactor, IEC, 9A, 4P, 24VAC Electronic Coil, 3NO/1NC

Item #: 547308

Cat #: 100-C09J300

UPC: 662468903356

Sign In or Register to view pricing and more.
Contactor, IEC, 9 Amp, 4-Pole, 24 Volt AC Electronic Coil with Integrated Diode, 3 Normally Open, 1 Normally Closed Contact

Overview

Contactor, IEC, 9 Amp, 4-Pole, 24 Volt AC Electronic Coil with Integrated Diode, 3 Normally Open, 1 Normally Closed Contact
Also known as: 662468903356, 100-C09J300

Specifications

Type: Contactor
Volts AC Control: 24
Poles: 4
Amps: 9
Family / Style: 100-C
Type: Contactor
Poles: 4
Family / Style: 100-C
Volts AC Control: 24
Amps: 9

Customer Reviews

No reviews for this product
(0)