Compression Terminal, 4 AWG, Copper, Two Hole
Item #: 547221
Cat #: YAV4C2NFXB
UPC: 781810297858
Sign In or Register to view pricing and more.
Documents & Guides
Compression Terminal, 4 AWG, Copper, Two Hole, 1/2 Stud Size, 1-3/4 Hole Spacing, Long Barrel, Bell End, Tin Plated
Overview
Compression Terminal, 4 AWG, Copper, Two Hole, 1/2 Stud Size, 1-3/4 Hole Spacing, Long Barrel, Bell End, Tin Plated
Also known as: 781810297858, YAV4C2NFXB
Specifications
Material: | Copper |
Color: | Gray |
Standards: | California Proposition 65 |
Stud Size: | 1/2 in |
Material: | Copper |
Standards: | California Proposition 65 |
Color: | Gray |
Stud Size: | 1/2 in |
Customer Reviews
No reviews for this product
(0)