Auxiliary Contact Block, TeSys Deca, 1NO/NC, Side Mount, LC1D09-LC1D150 Contactors

Item #: 54720

Cat #: LAD8N11

UPC: 785901213741

Sign In or Register to view pricing and more.
Auxiliary Contact Block, TeSys Deca, 1 Normally Open / 1 Normally Closed, Side Mount, LC1D09-LC1D150 Contactors, Screw Clamp Terminals

Overview

Auxiliary Contact Block, TeSys Deca, 1 Normally Open / 1 Normally Closed, Side Mount, LC1D09-LC1D150 Contactors, Screw Clamp Terminals
TeSys D contactors have a variety of auxiliary contacts. This auxiliary contact mounts on the side of contactors with rating from 9 amp to 150 amp. The one NO and one NC contacts can be used in the control circuit. TeSys D contactors have been designed for perfect integration into control systems. They can be used to create motor starters for any type of application. TeSys D contactors offer quick simple setup, while maintaining a compact size. Contactors have both horsepower and Kw motor rating for international acceptance. An extennsive line of accessories makes it easy to meet the requirements of most applications. These contactors have UL, CSA, GOST, RINA, BV, CCC, DNV, GL, LROS certifications.
Also known as: 785901213741, LAD8N11

Specifications

Type: 1 N.O. / 1 N.C., Auxiliary Contact
Poles: 2
Mounting: Side
Amps: 10
Standards: California Proposition 65
Type: 1 N.O. / 1 N.C., Auxiliary Contact
Mounting: Side
Standards: California Proposition 65
Poles: 2
Amps: 10

Customer Reviews

No reviews for this product
(0)