HOF CP525518B CONCEPT OI

Item #: 547185

Cat #: CP525518B

UPC: 783510152116

Sign In or Register to view pricing and more.
Documents & Guides
A traditional landscape-oriented HMI enclosure made of light-gray steel, the CONCEPT HMI is unique among HMI enclosure systems when you need a range of customization options. This pendant- or pedestal-mounted system has many possible configurations and modifications, including a removable front plate that makes it easy to install HMI components and the ability to accommodate cutouts anywhere on the enclosure.

Overview

A traditional landscape-oriented HMI enclosure made of light-gray steel, the CONCEPT HMI is unique among HMI enclosure systems when you need a range of customization options. This pendant- or pedestal-mounted system has many possible configurations and modifications, including a removable front plate that makes it easy to install HMI components and the ability to accommodate cutouts anywhere on the enclosure.
Also known as: 783510152116, CP525518B

Specifications

IP/NEMA Rating: IP66
Material: Steel
Width: 21.650 in
Depth: 7.090 in
Height: 20.470 in
IP/NEMA Rating: IP66
Width: 21.650 in
Height: 20.470 in
Material: Steel
Depth: 7.090 in

Customer Reviews

No reviews for this product
(0)