BRI SN-100-IB-250 9/16" X 1-1/4"

Item #: 547158

Cat #: SN-100-IB-250

UPC: 780227726135

Sign In or Register to view pricing and more.
Documents & Guides
BRI SN-100-IB-250 9/16" X 1-1/4" AC-MC-NM-UF INSULATED STAPLE

Overview

BRI SN-100-IB-250 9/16" X 1-1/4" AC-MC-NM-UF INSULATED STAPLE
These straight-driving, burr free, steel staples feature sharper tips so the legs drive in straight without splitting wood and have recessed heads to protect cable jackets. Virtually oil-free for cleaner handling and engineered to contractor preferred length. Designed to be driven into wood with a hammer. Made in the USA.
Also known as: 780227726135, SN-100-IB-250

Specifications

Length: 1 1/4 in
Width: 9/16 in
Material: Carbon Steel
Color: Yellow
Finish: Zinc Plated
Package Type: Box
Length: 1 1/4 in
Material: Carbon Steel
Finish: Zinc Plated
Width: 9/16 in
Color: Yellow
Package Type: Box

Customer Reviews

No reviews for this product
(0)