This product may not be available in all locations.
![Disconnect mechanism, circuit breaker, cable operated, 100A Disconnect mechanism, circuit breaker, cable operated, 100A](https://rexel-cdn.com/products/pdocref9422cfa11dapfiletyperendition4000png.jpg?i=A2D1DC90-1627-4F19-A6EA-7A4671A7B92A&f=420)
Disconnect mechanism, circuit breaker, cable operated, 100A
Item #:
54711
Cat #:
9422CFA51
UPC:
785901868880
Sign In or Register to view pricing and more.
Disconnect mechanism, circuit breaker, cable operated, 100A, 2 or 3 pole, FAL, FCL, FHL breaker, 60 inch cable, A1 handle *** Discontinued ***
Overview
Disconnect mechanism, circuit breaker, cable operated, 100A, 2 or 3 pole, FAL, FCL, FHL breaker, 60 inch cable, A1 handle *** Discontinued ***
Flexible cable mechanisms are specially designed for tall, deep enclosures where replacement flexibility is required. Mechanism will work with FAL, FCL and FHL circuit breakers. Circuit breakers can be 2 or 3 pole with a frame size of 100 A. This mechanism has a 60 inch long cable. 9422A1 operating handle is overpacked with this disconnect switch. The handle is NEMA 1, 3, 3R and 12 rated. Cable operated mechanism is UL Component Recognized and CSA certified
Also known as: 785901868880, 9422CFA51
Specifications
Standards: | California Proposition 65 |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)